Handle Electrical Enclosure, 60 in H, 19 in D, 48 in W, 12, 13, 3R, 4, Steel
Mfr # HN4FM604818
Zoro # G516282355
product price:Â $4,614.99
/eaKey Features
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4 and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4 and 12, UL File #E65324
Nominal Height
60 in
Nominal Depth
19 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HN4FM604818
Zoro #
G516282355
UPC #
623980141206
Country of Origin
Canada
Dimensions
Nominal Height
60 in
Nominal Depth
19 in
Overall Height
60.13 in
Nominal Width
48 in
Body Material Thickness
12 ga
Overall Depth
18.69 in
Panel Height
56 in
Overall Width
48.06 in
Panel Width
44 in
Details
Item
Electrical Enclosure
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4 and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4 and 12, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Color
Gray
Cover Closure Type
Hinged
Closure Method
Handle
Cover Style
Solid
Finish
ANSI 61 Powder Coated
IP Rating
IP66
Includes
Removable Inner Panel
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.