Handle Electrical Enclosure, 72 in H, 18 in D, 24 in W, 12, Steel

  • Mfr # 1418W18

  • Zoro # G616282552


product price: $2,088.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Finish
ANSI 61 Powder Coated
Overall Height
72.06 in
Enclosure Material
Steel
Nominal Width
24 in
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418W18
Zoro #
G616282552
UPC #
623980372808
Country of Origin
Canada

Dimensions

Overall Height
72.06 in
Nominal Width
24 in
Nominal Height
72 in
Nominal Depth
18 in
Cover Material Thickness
12 ga
Overall Width
24.06 in
Overall Depth
18.06 in
Body Material Thickness
12 ga

Details

Finish
ANSI 61 Powder Coated
Enclosure Material
Steel
IP Rating
IP54
Cover Closure Type
Hinged
Item
Electrical Enclosure
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Closure Method
Handle
NEMA Enclosure Rating
12
Color
Gray
Compatible Panel Model Number
72WFW
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products