Handle Electrical Enclosure, 72 in H, 18 in D, 30 in W, 12, Steel

  • Mfr # 1418X18

  • Zoro # G716282612


product price: $2,239.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Cover Style
Solid
Nominal Height
72 in
Enclosure Material
Steel
IP Rating
IP54
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418X18
Zoro #
G716282612
UPC #
623980373805
Country of Origin
Canada

Dimensions

Nominal Height
72 in
Nominal Depth
18 in
Nominal Width
30 in
Overall Height
72.06 in
Body Material Thickness
12 ga
Overall Width
30.06 in
Cover Material Thickness
12 ga
Overall Depth
18.06 in

Details

Cover Style
Solid
Item
Electrical Enclosure
Enclosure Material
Steel
IP Rating
IP54
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Mounting
Freestanding
Closure Method
Handle
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
NEMA Enclosure Rating
12
Color
Gray
Environment - MERCH
Dust Tight
Compatible Panel Model Number
72XFW
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.