Handle Electrical Enclosure, 72 in H, 24 in D, 36 in W, 12, Steel
Mfr # 1418Y24
Zoro # G216282617
product price: $2,705.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Mounting
Freestanding
Finish
ANSI 61 Powder Coated
Nominal Width
36 in
IP Rating
IP54
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418Y24
Zoro #
G216282617
UPC #
623980374505
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
72 in
Nominal Depth
24 in
Overall Height
72.06 in
Body Material Thickness
12 ga
Overall Width
36.06 in
Overall Depth
24.06 in
Cover Material Thickness
12 ga
Details
Mounting
Freestanding
Finish
ANSI 61 Powder Coated
IP Rating
IP54
Cover Closure Type
Hinged
Item
Electrical Enclosure
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Closure Method
Handle
Cover Style
Solid
NEMA Enclosure Rating
12
Color
Gray
Enclosure Material
Steel
Compatible Panel Model Number
72YFW
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Dust Tight
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.