Handle Electrical Enclosure, 72 in H, 25 in D, 60 in W, 12, Steel
Mfr # 1422E24F
Zoro # G516282614
product price: $4,865.99
/eaKey Features
Nominal Height
72 in
Includes
Removable Inner Panel
Cover Style
Solid
NEMA Enclosure Rating
12
Closure Method
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422E24F
Zoro #
G516282614
UPC #
623980401607
Country of Origin
Canada
Dimensions
Nominal Height
72 in
Nominal Width
60 in
Overall Height
72.13 in
Nominal Depth
25 in
Panel Width
56 in
Panel Height
68 in
Overall Depth
24.69 in
Body Material Thickness
14 ga
Overall Width
60.06 in
Details
Includes
Removable Inner Panel
Item
Electrical Enclosure
Cover Style
Solid
NEMA Enclosure Rating
12
Closure Method
Handle
Color
Gray
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Mounting
Floor
Enclosure Material
Steel
IP Rating
IP54
Finish
ANSI 61 Powder Coated
Cover Closure Type
Hinged
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.