Clamps Electrical Enclosure, 36 in H, 6 in D, 24 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4L6
Zoro # G616282989
product price:Â $1,095.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418N4L6
Zoro #
G616282989
UPC #
623980381206
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
6 in
Overall Height
36 in
Overall Depth
6 in
Overall Width
24 in
Panel Height
33 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Width
21 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.