Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Electrical Enclosure, 72 in H, 25 in D, 72 in W, 12, Steel

  • Mfr # 1422F24F

  • Zoro # G016282466


product price: $5,462.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Depth
25 in
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Enclosure Material
Steel
Nominal Height
72 in
NEMA Enclosure Rating
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422F24F
Zoro #
G016282466
UPC #
623980402604
Country of Origin
Canada

Dimensions

Nominal Depth
25 in
Nominal Height
72 in
Overall Height
72.13 in
Nominal Width
72 in
Body Material Thickness
14 ga
Panel Width
68 in
Panel Height
68 in
Overall Width
72.06 in
Overall Depth
24.69 in

Details

Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Enclosure Material
Steel
NEMA Enclosure Rating
12
Finish
ANSI 61 Powder Coated
Color
Gray
Cover Style
Solid
IP Rating
IP54
Cover Closure Type
Hinged
Includes
Removable Inner Panel
Closure Method
Handle
Mounting
Floor
Item
Electrical Enclosure
Product Type
Enclosure
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.