Clamps Electrical Enclosure, 16 in H, 6 in D, 20 in W, 12, 13, Steel

  • Mfr # 1418CR6

  • Zoro # G616282606


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Color
Gray
Cover Closure Type
Hinged
Overall Height
16 in
Closure Method
Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418CR6
Zoro #
G616282606
UPC #
623980364308
Country of Origin
Canada

Dimensions

Nominal Width
20 in
Overall Height
16 in
Nominal Height
16 in
Nominal Depth
6 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Width
17 in
Overall Width
20 in
Panel Height
13 in
Overall Depth
6 in

Details

Color
Gray
Cover Closure Type
Hinged
Closure Method
Clamps
Includes
Removable Inner Panel
Item
Electrical Enclosure
Enclosure Material
Steel
NEMA Enclosure Rating
12, 13
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Style
Solid
IP Rating
IP54
Mounting
Wall
Finish
ANSI 61 Powder Coated
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.