Handle Electrical Enclosure, 72 in H, 36 in D, 24 in W, 12, Steel

  • Mfr # 1418W36

  • Zoro # G316282609


product price: $2,755.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Height
72 in
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Enclosure Material
Steel
Cover Style
Solid
NEMA Enclosure Rating
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418W36
Zoro #
G316282609
UPC #
623980373102
Country of Origin
Canada

Dimensions

Nominal Height
72 in
Nominal Depth
36 in
Overall Height
72.06 in
Nominal Width
24 in
Cover Material Thickness
12 ga
Overall Width
24.06 in
Body Material Thickness
12 ga
Overall Depth
36.06 in

Details

Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Item
Electrical Enclosure
Enclosure Material
Steel
Cover Style
Solid
NEMA Enclosure Rating
12
Cover Closure Type
Hinged
Mounting
Freestanding
Color
Gray
Finish
ANSI 61 Powder Coated
Closure Method
Handle
IP Rating
IP54
Compatible Panel Model Number
72WFW
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.