Shop HAMMOND
See all product information
Create Account
Hinged Door Kit, 22.2 in. H x 26.2 in. W x 2-3/4 in. L, Steel
- Mfr # 1481SDH2430
- Zoro # G410893695
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Dimension
22.2 in. H x 26.2 in. W x 2-3/4 in. L
Height
22.2 in
Width
26.2 in
Type
HMI Cover Kit
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481SDH2430
- Zoro #
- G410893695
- UPC #
- 62398014243
- Country of Origin
- Canada
- Item
- Hinged Door Kit
- Type
- HMI Cover Kit
- Material
- Steel
- Color
- Gray
- NEMA Enclosure Type
- NEMA 4, NEMA 12
- Features
- Additional Description
- Solid Door Kit, Deep Hinged - 22.2 X 26.2 - Steel/Gray
- UL File
- E65324
Dimensions
- Dimension
- 22.2 in. H x 26.2 in. W x 2-3/4 in. L
- Height
- 22.2 in
- Width
- 26.2 in
- Size
- 22.2 in x 26.2 in x 2.75 in (H x W x D)
- Length
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.