Shop HAMMOND
See all product information
Create Account
Screws Electrical Enclosures, 7-1/4 in H, 3 in D, 6-1/4 in W
- Mfr # 1436F
- Zoro # G410888509
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6-1/4 in
Nominal Height
7-1/4 in
Nominal Depth
3 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1436F
- Zoro #
- G410888509
- UPC #
- 62398040750
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 12
- Enclosure Material
- Steel
- Closure Method
- Screws
- Cover Closure Type
- Lift Off
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Cover Style
- Solid
- Standards
- UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54
- Material of Enclosure
- Steel
- Enclosure Cover Type
- Lift Off
- Enclosure NEMA Rating
- NEMA 12
- Solid / Clear Cover
- Solid
- Application
- Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provides a degree of protection from falling dirt, dust, oil and water.
Dimensions
- Nominal Width
- 6-1/4 in
- Nominal Height
- 7-1/4 in
- Nominal Depth
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.