
Hole Plug, 3.62 in, Steel
Mfr # HP300LG
Zoro # G610893631
product price: $27.25
/eaKey Features
Hole Dia.
3.62 in
Conduit Size
3 in
Height
4.14 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP300LG
Zoro #
G610893631
UPC #
62398041271
Country of Origin
United States
Dimensions
Hole Dia.
3.62 in
Conduit Size
3 in
Height
4.14 in
Details
Item
Hole Plug
Material
Steel
Color
Gray
Additional Description
Hole Plug - 3" Conduit - Steel/Lt Gray
Features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.