Latches Electrical Enclosure, 12 in H, 4 in D, 6 in W, 12, 13, 3R, 4, 4X, Aluminum

  • Mfr # EJ1264AL

  • Zoro # G916282498


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Cover Closure Type
Hinged
Color
Silver
Cover Style
Solid
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ1264AL
Zoro #
G916282498
UPC #
623980059259
Country of Origin
Canada

Dimensions

Nominal Depth
4 in
Nominal Height
12 in
Nominal Width
6 in
Overall Height
12 in
Overall Depth
4 in
Overall Width
6 in
Panel Width
4.88 in
Panel Height
10.75 in

Details

Cover Closure Type
Hinged
Color
Silver
Cover Style
Solid
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Finish
Unfinished
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
IP Rating
IP66
Item
Electrical Enclosure
Closure Method
Latches
Enclosure Material
Aluminum
Includes
Removable Galvanized Inner Panel
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.