Latches Electrical Enclosure, 12 in H, 4 in D, 6 in W, 12, 13, 3R, 4, Steel
Mfr # EJ1264LG
Zoro # G716282490
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Finish
RAL 7035 Light Gray
Cover Closure Type
Hinged
Closure Method
Latches
Nominal Width
6 in
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJ1264LG
Zoro #
G716282490
UPC #
623980058962
Country of Origin
Canada
Dimensions
Nominal Width
6 in
Overall Height
12 in
Nominal Height
12 in
Nominal Depth
4 in
Cover Material Thickness
16 ga
Panel Height
10.75 in
Panel Width
4.88 in
Overall Depth
4 in
Body Material Thickness
16 ga
Overall Width
6 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.