Latches Electrical Enclosure, 12 in H, 6 in D, 12 in W, 12, 13, 3R, 4, 4X, Aluminum

  • Mfr # EJ12126AL

  • Zoro # G116282489


product price:  $437.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Overall Height
12 in
Nominal Height
12 in
Finish
Unfinished
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ12126AL
Zoro #
G116282489
UPC #
623980059297
Country of Origin
Canada

Dimensions

Nominal Width
12 in
Overall Height
12 in
Nominal Height
12 in
Nominal Depth
6 in
Overall Depth
6 in
Panel Height
10.75 in
Overall Width
12 in
Panel Width
10.88 in

Details

Finish
Unfinished
IP Rating
IP66
Enclosure Material
Aluminum
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Item
Electrical Enclosure
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Includes
Removable Galvanized Inner Panel
Cover Style
Solid
Closure Method
Latches
Cover Closure Type
Hinged
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.