9202000000, Weidmuller, KOFFER CARRY LITE 55

  • Mfr # 9202000000

  • Zoro # G515192068


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16.26 inch
Nominal Height
2.244 inch
Nominal Depth
12.992 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9202000000
Zoro #
G515192068
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Width
16.26 inch
Nominal Height
2.244 inch
Nominal Depth
12.992 inch

Description

Tools, Empty box / Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.