Latches Electrical Enclosure, 12 in H, 8 in D, 10 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ12108

  • Zoro # G016282534


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Steel
Color
Gray
Closure Method
Latches
Cover Closure Type
Hinged
Nominal Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ12108
Zoro #
G016282534
UPC #
623980357782
Country of Origin
Canada

Dimensions

Nominal Height
12 in
Overall Height
12 in
Nominal Depth
8 in
Nominal Width
10 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga
Overall Width
10 in
Panel Width
8.88 in
Overall Depth
8 in
Panel Height
10.75 in

Details

Enclosure Material
Steel
Color
Gray
Closure Method
Latches
Cover Closure Type
Hinged
Item
Electrical Enclosure
Finish
ANSI 61 Smooth
NEMA Enclosure Rating
12, 13, 3R, 4
Includes
Removable Galvanized Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Cover Style
Solid
Mounting
Wall
IP Rating
IP66
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products