Latches Electrical Enclosure, 14 in H, 6 in D, 12 in W, 12, 13, 3R, 4, Steel
Mfr # EJ14126LG
Zoro # G316282470
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Finish
RAL 7035 Light Gray
Enclosure Material
Steel
Closure Method
Latches
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ14126LG
Zoro #
G316282470
UPC #
623980059044
Country of Origin
Canada
Dimensions
Nominal Width
12 in
Overall Height
14 in
Nominal Height
14 in
Nominal Depth
6 in
Overall Depth
6 in
Overall Width
12 in
Panel Width
10.88 in
Panel Height
12.75 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.