Latches Electrical Enclosure, 16 in H, 10 in D, 14 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # EJ161410SS

  • Zoro # G816282482


product price:  $886.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
10 in
Closure Method
Latches
Mounting
Wall
Cover Style
Solid
Finish
Smooth Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ161410SS
Zoro #
G816282482
UPC #
623980190624
Country of Origin
Canada

Dimensions

Nominal Depth
10 in
Overall Height
16 in
Nominal Height
16 in
Nominal Width
14 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga
Panel Width
12.88 in
Panel Height
14.75 in
Overall Width
14 in
Overall Depth
10 in

Details

Closure Method
Latches
Mounting
Wall
Cover Style
Solid
Finish
Smooth Brushed
Color
Silver
Includes
Removable Galvanized Inner Panel
Cover Closure Type
Hinged
Enclosure Material
Stainless Steel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Item
Electrical Enclosure
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
IP Rating
IP66
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.