Latches Electrical Enclosure, 16 in H, 10 in D, 14 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ161410

  • Zoro # G216282501


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
10 in
Enclosure Material
Steel
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Style
Solid
Nominal Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ161410
Zoro #
G216282501
UPC #
623980357881
Country of Origin
Canada

Dimensions

Nominal Depth
10 in
Nominal Width
14 in
Overall Height
16 in
Nominal Height
16 in
Cover Material Thickness
16 ga
Overall Width
14 in
Panel Height
14.75 in
Overall Depth
10 in
Body Material Thickness
16 ga
Panel Width
12.88 in

Details

Enclosure Material
Steel
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Style
Solid
Finish
ANSI 61 Smooth
IP Rating
IP66
Color
Gray
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Mounting
Wall
Item
Electrical Enclosure
Closure Method
Latches
Includes
Removable Galvanized Inner Panel
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.