Latches Electrical Enclosure, 6 in H, 3 in D, 4 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # EJ643SS

  • Zoro # G116282427


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Nominal Height
6 in
Closure Method
Latches
IP Rating
IP66
Enclosure Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ643SS
Zoro #
G116282427
UPC #
623980173399
Country of Origin
Canada

Dimensions

Nominal Height
6 in
Overall Height
6 in
Nominal Depth
3 in
Nominal Width
4 in
Overall Depth
3 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga
Overall Width
4 in
Panel Height
4.88 in
Panel Width
2.88 in

Details

Item
Electrical Enclosure
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Closure Method
Latches
IP Rating
IP66
Enclosure Material
Stainless Steel
Finish
Smooth Brushed
Cover Style
Solid
Cover Closure Type
Hinged
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Mounting
Wall
Includes
Removable Galvanized Inner Panel
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.