Latches Electrical Enclosure, 6 in H, 4 in D, 4 in W, 12, 13, 3R, 4, 4X, Aluminum
Mfr # EJ644AL
Zoro # G116282380
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
4 in
Overall Height
6 in
Finish
Unfinished
Nominal Height
6 in
Enclosure Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJ644AL
Zoro #
G116282380
UPC #
623980059143
Country of Origin
Canada
Dimensions
Nominal Depth
4 in
Overall Height
6 in
Nominal Height
6 in
Nominal Width
4 in
Panel Height
4.88 in
Panel Width
2.88 in
Overall Depth
4 in
Overall Width
4 in
Details
Finish
Unfinished
Item
Electrical Enclosure
Enclosure Material
Aluminum
Includes
Removable Galvanized Inner Panel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Closure Method
Latches
IP Rating
IP66
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Color
Silver
Cover Style
Solid
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.