Shop HAMMOND
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Clamps Electrical Enclosures, 72.06 in H, 18.06 in D, 25.06 in W, NEMA 4, Steel
Mfr # 1418N4W18
Zoro # G510888713
product price:Â $2,810.99
/eaKey Features
Nominal Width
25.06 in
Nominal Height
72.06 in
Nominal Depth
18.06 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418N4W18
Zoro #
G510888713
UPC #
62398050521
Country of Origin
Canada
Dimensions
Nominal Width
25.06 in
Nominal Height
72.06 in
Nominal Depth
18.06 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Cover Style
Solid
Standards
UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA Type 3R, 4, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 3; IEC 60529, IP66
Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.