Latches Electrical Enclosure, 6 in H, 4 in D, 6 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ664LG

  • Zoro # G416282387


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Mounting
Wall
Nominal Width
6 in
Cover Closure Type
Hinged
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ664LG
Zoro #
G416282387
UPC #
623980058863
Country of Origin
Canada

Dimensions

Nominal Width
6 in
Overall Height
6 in
Nominal Depth
4 in
Nominal Height
6 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Panel Height
4.88 in
Overall Depth
4 in
Overall Width
6 in
Panel Width
4.88 in

Details

Color
Gray
Mounting
Wall
Cover Closure Type
Hinged
Closure Method
Latches
Item
Electrical Enclosure
Enclosure Material
Steel
Cover Style
Solid
Finish
RAL 7035 Light Gray
NEMA Enclosure Rating
12, 13, 3R, 4
IP Rating
IP66
Includes
Removable Galvanized Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.