Latches Electrical Enclosure, 6 in H, 4 in D, 8 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ683LG

  • Zoro # G716282391


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
6 in
Includes
Removable Galvanized Inner Panel
Closure Method
Latches
Nominal Depth
4 in
Nominal Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ683LG
Zoro #
G716282391
UPC #
623980058870
Country of Origin
Canada

Dimensions

Nominal Height
6 in
Nominal Depth
4 in
Nominal Width
8 in
Overall Height
6 in
Overall Width
8 in
Body Material Thickness
16 ga
Panel Width
6.75 in
Overall Depth
3.5 in
Panel Height
4.88 in
Cover Material Thickness
16 ga

Details

Includes
Removable Galvanized Inner Panel
Closure Method
Latches
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4
Finish
RAL 7035 Light Gray
Color
Gray
IP Rating
IP66
Mounting
Wall
Enclosure Material
Steel
Cover Style
Solid
Item
Electrical Enclosure
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.