Latches Electrical Enclosure, 8 in H, 4 in D, 8 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # EJ884SS

  • Zoro # G616282439


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
Mounting
Wall
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
IP Rating
IP66
Cover Closure Type
Hinged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ884SS
Zoro #
G616282439
UPC #
623980173405
Country of Origin
Canada

Dimensions

Overall Height
8 in
Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
4 in
Cover Material Thickness
16 ga
Overall Depth
4 in
Panel Width
6.88 in
Panel Height
6.75 in
Body Material Thickness
16 ga
Overall Width
8 in

Details

Mounting
Wall
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
IP Rating
IP66
Cover Closure Type
Hinged
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Style
Solid
Enclosure Material
Stainless Steel
Finish
Smooth Brushed
Closure Method
Latches
Item
Electrical Enclosure
Includes
Removable Galvanized Inner Panel
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.