Clamps Electrical Enclosure, 20 in H, 6 in D, 16 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4C6
Zoro # G916282948
product price:Â $634.99
/ea
Free Shipping & Returns
Key Features
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Mounting
Wall
Cover Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4C6
Zoro #
G916282948
UPC #
623980378701
Country of Origin
Canada
Dimensions
Overall Height
20 in
Nominal Depth
6 in
Nominal Height
20 in
Nominal Width
16 in
Panel Height
17 in
Panel Width
13 in
Body Material Thickness
14 ga
Overall Width
16 in
Overall Depth
6 in
Cover Material Thickness
14 ga
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.