Latches Electrical Enclosure, 8 in H, 6 in D, 6 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # EJ866SS

  • Zoro # G016282374


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
8 in
Cover Style
Solid
Overall Height
8 in
Mounting
Wall
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ866SS
Zoro #
G016282374
UPC #
623980173429
Country of Origin
Canada

Dimensions

Nominal Height
8 in
Overall Height
8 in
Nominal Width
6 in
Nominal Depth
6 in
Panel Height
6.75 in
Body Material Thickness
16 ga
Panel Width
4.88 in
Overall Width
6 in
Cover Material Thickness
16 ga
Overall Depth
6 in

Details

Cover Style
Solid
Item
Electrical Enclosure
Mounting
Wall
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Closure Method
Latches
Includes
Removable Galvanized Inner Panel
IP Rating
IP66
Cover Closure Type
Hinged
Enclosure Material
Stainless Steel
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Finish
Smooth Brushed
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.