Quarter Lock 12.047 inch H, 5.905 inch D, 12.047 inch W, Stainless steel 1.4404 (316L)
Mfr # 1200020000
Zoro # G214738734
product price:Â $1,715.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12.047 inch
Nominal Height
12.047 inch
Nominal Depth
5.905 inch
Enclosure Material
Stainless steel 1.4404 (316L)
Closure Method
Quarter Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1200020000
Zoro #
G214738734
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Width
12.047 inch
Nominal Height
12.047 inch
Nominal Depth
5.905 inch
Details
Enclosure Material
Stainless steel 1.4404 (316L)
Closure Method
Quarter Lock
Color
silver
Finish
Electropolished
Description
Klippon TB QL Terminal Box - Quarter Lock, Empty enclosure, stainless steel enclosure, Height: 306 mm, Width: 306 mm, Depth: 150 mm, Gland plates: Bottom, Material: Stainless steel 1.4404 316L, electropolished, silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.