Electrical Enclosure
Mfr # 1418H8LP
Zoro # G623945518
product price:Â $639.99
/ea
Free Shipping & Returns
Key Features
Standards
cUL Type 3R, 12, 13, 4, REACH Compliant, RoHS Compliant, UL File # E65324
Closure Method
Clamps
Overall Depth
8 in
Color
Gray
Product Type
Enclosure
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418H8LP
Zoro #
G623945518
UPC #
623980352220
Country of Origin
Canada
Dimensions
Overall Depth
8 in
Overall Height
24 in
Body Material Thickness
14 ga
Overall Width
16 in
Details
Item
Electrical Enclosure
Standards
cUL Type 3R, 12, 13, 4, REACH Compliant, RoHS Compliant, UL File # E65324
Closure Method
Clamps
Color
Gray
Product Type
Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Description
Closure Method Clamps, Color Gray, Standards cUL Type 3R, 12, 13, 4, REACH Compliant, RoHS Compliant, UL File # E65324
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.