Shop All Electrical Enclosures
Hammond Mfg.
N4, 12 J Box Hinged, 12x12x6, Steel/Gray
Mfr # HJ12126HLP
Zoro # G810887898
original price:
$183.99
14% off
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Depth 6
- Material Steel
- Color Gray
- Standards UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Product Information
- Brand Hammond Mfg.
- MFR # HJ12126HLP
- Zoro # G810887898
- UPC # 62398087917
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Width | 12 |
Depth | 6 |
Length | 12 |
Size | 12 in x 12 in x 6 in (H x W x D) |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3.20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3-2/10)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- HAMMOND MFG. N4, 12 Eclipse encl., 60 x 36 x 12, Steel/Lt. Gray (EN4SD603612LG)
- HAMMOND MFG. N1 Screw Cover, 12 x 12 x 8, Steel/Gray (CS12128)
- HAMMOND MFG. Galvanized Steel Enclosure, 14 in D (HCT484814H)
- HAMMOND MFG. N12 Wallmount Enclosure with Panel, 16 x 12 x 8, Steel/Gray (1418B8)
- HAMMOND MFG. 8 W x 6 D Enclosure (HJ1086HLP)
- HAMMOND MFG. N4, 12 Eclipse encl., 72 x 36 x 16, Steel/Gray (EN4SD723616GY)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, 1, Screw On (SC182406NK)
- Hammond Mfg. Electrical Enclosures