Mounting Kit, 2-3/4 in. H x 5 in. W, Steel

  • Mfr # C3RHCLOMFK1

  • Zoro # G210891518


product price: $20.39
/ea

Key Features

Dimension
2-3/4 in. H x 5 in. W
Height
2-3/4 in
Width
5 in
Type
Foot Kit
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RHCLOMFK1
Zoro #
G210891518
UPC #
62398036805
Country of Origin
Canada

Dimensions

Dimension
2-3/4 in. H x 5 in. W
Height
2-3/4 in
Width
5 in

Details

Item
Mounting Kit
Type
Foot Kit
Material
Steel
Color
Gray
Finish
Powder Coated
NEMA Enclosure Type
NEMA 3R
Application
Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water.
Construction
Formed and spot welded from 16 gauge galvanized steel (14 gauge when 24" wide); Extended height door and seam-free sides, front and back; Galvanized steel lift-off hinges with stainless steel pins; Cover fastened securely with zinc plated draw pull catches; Provisions for padlocking on zinc-plated draw pull catch; Embossed mounting holes on back; Foam gasket seal around door opening.
Standards
UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Additional Description
Type 3R Mtg Foot Kit Type 1 - Galv/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.