N12 Wireway, Straight Section, 12 x 6 x 48, Steel/Gray
Mfr # 1485F48
Zoro # G310889033
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Length
12
Width
6
Material
Steel
Depth
48
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1485F48
Zoro #
G310889033
UPC #
62398045319
Country of Origin
Canada
Dimensions
Length
12
Width
6
Depth
48
Size
12 in x 6 in x 48 in (H x W x D)
Details
Item
Accessories
Material
Steel
Color
Gray
Additional Description
N12 Wireway, Straight Section - 12 x 6 x 48 - Steel/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.