Zoro Homepage

Panel, 10.88 in. W x 10-3/4 in. L, Stainless Steel

  • Mfr # 14R1111SS

  • Zoro # G010893668


product price: $60.99
/ea

Key Features

Dimension
10.88 in. W x 10-3/4 in. L
Width
10.88 in
Material
Stainless Steel
Features
Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
Additional Description
PANEL 10.75 X 10.88 - FITS ENC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14R1111SS
Zoro #
G010893668
UPC #
62398014937
Country of Origin
Canada

Dimensions

Dimension
10.88 in. W x 10-3/4 in. L
Width
10.88 in
Length
10-3/4 in

Details

Item
Panel
Material
Stainless Steel
Features
Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
Additional Description
PANEL 10.75 X 10.88 - FITS ENC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.