Zoro Homepage

Panel, 12.88 in. W x 14-3/4 in. L, Aluminum

  • Mfr # 14A1513

  • Zoro # G810889403


product price: $31.85
/ea

Key Features

Dimension
12.88 in. W x 14-3/4 in. L
Width
12.88 in
Material
Aluminum
Additional Description
Panel 14.9 x 12.9 - Fits Encl. 16 x 14 - Alum
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A1513
Zoro #
G810889403
UPC #
62398082166
Country of Origin
Canada

Dimensions

Dimension
12.88 in. W x 14-3/4 in. L
Width
12.88 in
Length
14-3/4 in

Details

Item
Panel
Material
Aluminum
Additional Description
Panel 14.9 x 12.9 - Fits Encl. 16 x 14 - Alum
Features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.