Shop HAMMOND
See all product information
Create Account
Panel, 14-1/2 in. W x 17 in. L, Steel
- Mfr # AP2016
- Zoro # G410891240
product price:Â
$
27.15
/ea
Key Features
For Use With
N1A Series Enclosures
Dimension
14-1/2 in. W x 17 in. L
Width
14-1/2 in
Material
Steel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP2016
- Zoro #
- G410891240
- UPC #
- 62398057554
- Country of Origin
- Canada
- Item
- Panel
- For Use With
- N1A Series Enclosures
- Material
- Steel
- Color
- White
- Additional Description
- Panel 17 x 14.5 - Fits Encl. 20 x 16 - Steel/Wht
- Features
- 14 gauge steel finished in white; Panels and mounting hardware are included with NIA Series enclosures.
Dimensions
- Dimension
- 14-1/2 in. W x 17 in. L
- Width
- 14-1/2 in
- Length
- 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.