Zoro Homepage

Panel, 15 in. W x 15 in. L, Steel

  • Mfr # 18P1515PP

  • Zoro # G110893728


product price: $42.45
/ea

Key Features

For Use With
1418, 1447, PJW and PHW Enclosures
Dimension
15 in. W x 15 in. L
Width
15 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18P1515PP
Zoro #
G110893728
UPC #
62398080226
Country of Origin
Canada

Dimensions

Dimension
15 in. W x 15 in. L
Width
15 in
Length
15 in

Details

Item
Panel
For Use With
1418, 1447, PJW and PHW Enclosures
Material
Steel
Color
Gray
Features
For use with 1418, 1447, PJW and PHW enclosures; Made from 16 ga steel; Accepts self tapping screws, eliminating time-consuming measurement, marking, and drilling of component mounting holes; 1/8" dia holes on 1/4" staggered centers; ANSI 61 gray powder finish
Additional Description
Perf Panel 15 x 15 - Fits Encl. 18 x 18 - Steel/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.