Zoro Homepage

Panel, 34-1/2 in. W x 38 in. L, Steel

  • Mfr # AP4236

  • Zoro # G010891527


product price: $153.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
N1A Series Enclosures
Dimension
34-1/2 in. W x 38 in. L
Width
34-1/2 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4236
Zoro #
G010891527
UPC #
62398057568
Country of Origin
Canada

Dimensions

Dimension
34-1/2 in. W x 38 in. L
Width
34-1/2 in
Length
38 in

Details

Item
Panel
For Use With
N1A Series Enclosures
Material
Steel
Color
White
Additional Description
Panel 38 x 34.5 - Fits Encl. 42 x 36 - Steel/Wht
Features
14 gauge steel finished in white; Panels and mounting hardware are included with NIA Series enclosures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.