Zoro Homepage

Power Strip, Heavy Duty, 5-15R, 5-15P, 15 ft., Black

  • Mfr # 1580H7B1X

  • Zoro # G610891705


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1580H7B1X
Zoro #
G610891705
UPC #
62398021155
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
7
Features
Designed for power distribution in a compact area; Individually switched receptacles help eliminate Phantom Power. Save hundreds of dollars off your energy bill by switching individual devices off at the source.
Metered
No
Voltage
120 VAC
Hospital Grade
No
Outlets (Rear)
0
Outlet Type
5-15R
Surge Protection
No
Shielded Cord
No
Additional Description
7 REC BAR, 7 SWITCHES, 15' CRD
Rotated Outlets
No
Specifications
Heavy duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral molded plug; Plug type available is NEMA 5-15P straight blade; Includes 15 Amp, 125 VAC circuit breaker to prevent accidental overload; Mounting feet (with keyhole slots) allow temporary work station mounting if desired; UL/cUL recognized Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
Switch Type
On/Off Rocker Switch
Cord Included
Yes
Total Outlets
7
Outlet Strip Type
Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.