
Power Strip, Heavy Duty, 5-15R, 5-15P, 6 ft., Black
Mfr # 1580T10A1
Zoro # G310891685
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1580T10A1
Zoro #
G310891685
UPC #
62398021156
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Voltage
120 VAC
Features
Number of Outlets
10
Metered
No
Hospital Grade
No
Outlets (Rear)
0
Specifications
Additional Description
10 OUTLET POWERBLOCK, 15' CORD
Total Outlets
10
Rotated Outlets
No
Cord Included
Yes
Shielded Cord
No
Outlet Strip Type
Heavy Duty
Switch Type
No Switch. Power Indicator Light
Surge Protection
No
Outlet Type
5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.