
Power Strip, Heavy Duty, 5-15R, L5-15P, 15 ft., Black
Mfr # 1584H8D1
Zoro # G310892163
product price: $83.69
/ea
Free Shipping & Returns
Key Features
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
L5-15P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1584H8D1
Zoro #
G310892163
UPC #
62398099833
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-15R
Plug Configuration
L5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Number of Outlets
8
Features
Voltage
120 VAC
Specifications
Shielded Cord
No
Total Outlets
8
Outlet Type
5-15R
Surge Protection
No
Switch Type
On/Off Rocker Switch
Rotated Outlets
No
Additional Description
8 OUTLETS, SWITCH, 15' TW LCK
Outlet Strip Type
Heavy Duty
Hospital Grade
No
Outlets (Rear)
0
Cord Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.