Shop HAMMOND
See all product information
Create Account
Power Strip, Heavy Duty, Medical Grade, 5-15R-HG, L5-15P, 15 ft., Black
- Mfr # 1584T4DH6
- Zoro # G310892118
product price:Â
$
86.65
/ea
Key Features
Type
Heavy Duty, Medical Grade
Receptacle Configuration
5-15R-HG
Plug Configuration
L5-15P
Cord Length
15 ft.
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1584T4DH6
- Zoro #
- G310892118
- UPC #
- 62398021169
- Country of Origin
- Canada
- Item
- Power Strip
- Type
- Heavy Duty, Medical Grade
- Receptacle Configuration
- 5-15R-HG
- Plug Configuration
- L5-15P
- Color
- Black
- Gauge/Conductor
- 14/3
- Standards
- CSA, tuv-us, TAA-Compliant, RoHS/REACH Compliant
- Voltage
- 120V AC
- Features
- Number of Outlets
- 4
- Metered
- No
- Outlet Type
- 5-15R-HG
- Cord Included
- Yes
- Hospital Grade
- Yes
- Rotated Outlets
- No
- Switch Type
- None
- Additional Description
- Medical" 15A H.D. 4 Outlet Strip, 6 ft. cord - Outlets Front - Black
- Specifications
- Outlet Strip Type
- Heavy Duty
- Surge Protection
- No
- Outlets (Rear)
- 0
- Shielded Cord
- No
- Total Outlets
- 4
Dimensions
- Cord Length
- 15 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.