
Power Strip, Vertical Basic, 6 Outlet(s) 5-20R, 5-20P, 6 ft., Natural
Mfr # 1589T18F1
Zoro # G810891703
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
6 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589T18F1
Zoro #
G810891703
UPC #
62398076436
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Voltage
120 VAC
Metered
No
Number of Outlets
6
Features
Additional Description
20 AMP P/B, 18' LONG, 6 RECP
Outlet Type
5-20R
Switch Type
No Switch. Power Indicator Light
Outlets (Rear)
0
Outlet Strip Type
Vertical Basic PDU
Cord Included
Yes
Total Outlets
6
Hospital Grade
No
Rotated Outlets
No
Specifications
Surge Protection
No
Shielded Cord
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.