Shop HAMMOND
See all product information
Create Account
Rain Hood, 15 in. H x 13 in. W x 4 in. L, Stainless Steel
- Mfr # RH40000N4SSFDA
- Zoro # G710893234
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Depth
4
For Use With
PF4X000/PFA40000
Dimension
15 in. H x 13 in. W x 4 in. L
Height
15 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH40000N4SSFDA
- Zoro #
- G710893234
- UPC #
- 62398046879
- Country of Origin
- Canada
- Item
- Rain Hood
- For Use With
- PF4X000/PFA40000
- Material
- Stainless Steel
- NEMA Enclosure Type
- NEMA 4X
- Standards
- UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan
- Features
- Additional Description
- RAINHOOD N4 SS FDA
- Grill/Solid Cover Kit
- Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use
- Application
Dimensions
- Depth
- 4
- Dimension
- 15 in. H x 13 in. W x 4 in. L
- Height
- 15 in
- Width
- 13 in
- Length
- 4 in
- Size
- 15 in x 13 in x 4 in (H x W x D)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.