Shop WIEGMANN
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 14 in H, 8 in D, 12 in W, 4, 12, Carbon Steel
- Mfr # BN4141208CHQT
- Zoro # G9554870
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in
NEMA Enclosure Rating
4, 12
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN4141208CHQT
- Zoro #
- G9554870
- UPC #
- 786725880287
- Country of Origin
- Multiple
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4, 12
- Enclosure Material
- Carbon Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Features
- Standards
- cULus
- Capacity
- 1344 cu.in
- Weight
- 19 lb.
- Application
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 14 in
- Nominal Depth
- 8 in
Description
JIC Continuous Hinge,N4,Qtr Turn,14 x 12 x 8 In.,CS Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.