Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Filter XPFA120, Pack of 5

  • Mfr # PFF2000

  • Zoro # G210893451


product price: $20.19
/ea

Key Features

Features
Create your own filter fans or exhaust grills; Mounts easily with 4 screws using template and hardware provided; Designed to meet IP5X dust resistance; Complete with flame retardant ABS plastic grill and flame retardant synthetic filter; Integral EVA foam gasket on the reverse side of grill seals against the mounting surface; Hole cutout is NOT critical as the rear of the filter grill seals to the surface (see rear photo below); Can be used with standard 3.15" or 4.7" square fans or alone as an exhaust grill; Moulded in a choice of four colors to match our racks & accessories. "BK" (Black); "CG" (Gray/Beige - RAL7032); "GY" (ANSI 61 Gray); "LG" (Light Gray - RAL7035)
Additional Description
6" Replacement Filter - Pack of 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFF2000
Zoro #
G210893451
UPC #
62398099660
Country of Origin
United States

Details

Item
Replacement Filter
Features
Create your own filter fans or exhaust grills; Mounts easily with 4 screws using template and hardware provided; Designed to meet IP5X dust resistance; Complete with flame retardant ABS plastic grill and flame retardant synthetic filter; Integral EVA foam gasket on the reverse side of grill seals against the mounting surface; Hole cutout is NOT critical as the rear of the filter grill seals to the surface (see rear photo below); Can be used with standard 3.15" or 4.7" square fans or alone as an exhaust grill; Moulded in a choice of four colors to match our racks & accessories. "BK" (Black); "CG" (Gray/Beige - RAL7032); "GY" (ANSI 61 Gray); "LG" (Light Gray - RAL7035)
Additional Description
6" Replacement Filter - Pack of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.