Zoro Homepage

replacement gasket

  • Mfr # 1554FGASKET

  • Zoro # G815246324


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Material
Silicone
Finish
Black Silicone
Compatible with Manufacturer Model Number
1554F2GY, 1554F2GYCL, 1554F2GYSL, 1554FGY, 1554G2GY, 1554G2GYCL, 1554G2GYSL, 1554GGY
Overall Height
3.44 in
Overall Width
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1554FGASKET
Zoro #
G815246324
UPC #
623980404547
Country of Origin
China

Dimensions

Overall Height
3.44 in
Overall Width
0.06 in
Overall Length
4.62 in
Material Thickness
0.06 in

Details

Item
Replacement Gasket
Material
Silicone
Finish
Black Silicone
Compatible with Manufacturer Model Number
1554F2GY, 1554F2GYCL, 1554F2GYSL, 1554FGY, 1554G2GY, 1554G2GYCL, 1554G2GYSL, 1554GGY
Accessory Type
Replacement Gasket
Gasket Material
Silicone
Compatible with Series
1554
Features
Replaceable Gasket is One Piece Made from High Temperature, U.L. Listed Silicone
Compatible Manufacturer Part Number
1554F2GY, 1554F2GYCL, 1554F2GYSL, 1554FGY, 1554G2GY, 1554G2GYCL, 1554G2GYSL, 1554GGY
Compatible with Mfr. Model No.
1554F2GY, 1554F2GYCL, 1554F2GYSL, 1554FGY, 1554G2GY, 1554G2GYCL, 1554G2GYSL, 1554GGY
For Use with Mfr Model Number
1554F2GY, 1554F2GYCL, 1554F2GYSL, 1554FGY, 1554G2GY, 1554G2GYCL, 1554G2GYSL, 1554GGY
Compatible Manufacturer Model Number
1554F2GY, 1554F2GYCL, 1554F2GYSL, 1554FGY, 1554G2GY, 1554G2GYCL, 1554G2GYSL, 1554GGY
For Use With Mfr. Model Number
1554F2GY, 1554F2GYCL, 1554F2GYSL, 1554FGY, 1554G2GY, 1554G2GYCL, 1554G2GYSL, 1554GGY
Application
For Replacing Worn or Damaged Gaskets on Electrical Enclosures
NEMA Enclosure Rating
No Enclosure
Compatible with Manufacturer Model No.
1554F2GY, 1554F2GYCL, 1554F2GYSL, 1554FGY, 1554G2GY, 1554G2GYCL, 1554G2GYSL, 1554GGY
Compatible Pump Manufacturer Part Number
1554F2GY, 1554F2GYCL, 1554F2GYSL, 1554FGY, 1554G2GY, 1554G2GYCL, 1554G2GYSL, 1554GGY
Compatible Mfr. Model Number
1554F2GY, 1554F2GYCL, 1554F2GYSL, 1554FGY, 1554G2GY, 1554G2GYCL, 1554G2GYSL, 1554GGY

Description

Replacement gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.