Screws Electrical Enclosure, 16 in H, 10 in D, 14 in W, 12, 13, Steel

  • Mfr # 1414SCO10

  • Zoro # G716282681


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 in
Enclosure Material
Steel
Cover Style
Solid
Nominal Height
16 in
Nominal Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1414SCO10
Zoro #
G716282681
UPC #
623980357409
Country of Origin
Canada

Dimensions

Overall Height
16 in
Nominal Height
16 in
Nominal Width
14 in
Nominal Depth
10 in
Overall Width
14 in
Body Material Thickness
16 ga
Panel Height
14.75 in
Cover Material Thickness
14 ga
Panel Width
12.87 in
Overall Depth
10 in

Details

Enclosure Material
Steel
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Item
Electrical Enclosure
Closure Method
Screws
IP Rating
IP54
Finish
ANSI 61 Powder Coated
Cover Closure Type
Screw On
Includes
Removable Inner Panel
NEMA Enclosure Rating
12, 13
Color
Gray
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Dust Tight

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.