1562000000, Weidmuller, WPD 104 1X25+1X16/2X16+3X10 GY
Mfr # 1562000000
Zoro # G815231641
product price:Â $46.99
/eaKey Features
Nominal Width
1.24 inch
Nominal Height
2.677 inch
Nominal Depth
1.929 inch
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1562000000
Zoro #
G815231641
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Width
1.24 inch
Nominal Height
2.677 inch
Nominal Depth
1.929 inch
Details
Color
Gray
Description
Potential distributor terminal, Screw connection, grey, 25 mm, 164 A, 1000 V, Number of connections: 7, Number of levels: 1, Mounting plate, TS 35, V-0, Wemid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.