Screws Electrical Enclosure, 16 in H, 6 in D, 14 in W, 12, 13, Steel
Mfr # 1414SCO6
Zoro # G216282655
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
16 in
Overall Height
16 in
NEMA Enclosure Rating
12, 13
Cover Style
Solid
Cover Closure Type
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1414SCO6
Zoro #
G216282655
UPC #
623980357300
Country of Origin
Canada
Dimensions
Nominal Height
16 in
Overall Height
16 in
Nominal Width
14 in
Nominal Depth
6 in
Body Material Thickness
16 ga
Panel Height
14.75 in
Cover Material Thickness
14 ga
Panel Width
12.87 in
Overall Depth
6 in
Overall Width
14 in
Details
NEMA Enclosure Rating
12, 13
Item
Electrical Enclosure
Cover Style
Solid
Cover Closure Type
Screw On
Enclosure Material
Steel
Closure Method
Screws
Finish
ANSI 61 Powder Coated
Standards
CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Color
Gray
Includes
Removable Inner Panel
IP Rating
IP54
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.